Flame shirt L

Article no.: 322715158900L
plus VAT at the current rate Prices plus delivery costs
Size guide

Size chart outerwear men

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Men's size
Order size Size DE Size FR/ES Size IT Chest measurement cm Waist measurement cm Hip measurement cm
XS 42-44 36-38 44-46 84-88 72-76 88-92
S 46 40 48 92-96 80-84 96-100
M 48-50 42-44 50-52 96-100 84-88 100-104
L 52 46 54 100-104 88-92 104-108
XL 54-56 48-50 56-58 108-112 97-102 112-116
2XL 58 52 60 112-116 102-107 116-120
3XL 60-62 54-56 62-64 120-124 112-117 124-128
4XL 64 58 66 124-128 117-122 128-132
5XL 66-68 60-62 68-70 132-136 128-134 137-142
6XL 70 64 72 136-140 134-140 142-147

This is how to measure

on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour marineblau
Unisex size L
Type of product Flammebeskyttelsesskjorte

Identification numbers & Classifications

Article number 322715158900L
EAN / GTIN 7330509434550
Manufacturer number 322715158900L

Description

Version:


Main material
54% modacrylic, 44% cotton, 2% antistatic, twill, flame resistant, antistatic, 180 g/m²

Pockets
Chest pockets with flap and button closure

Details
Shirt collar
External certification labels

Finish
Adjustable sleeve end with hidden metal buttons

Front closure
Front cover with hidden metal push buttons

Description:

Flame resistant shirt with hidden closure and two chest pockets with flap. The shirt is light and comfortable to wear, especially in exposed work environments. Certified according to EN 1149-5: EN ISO 11612 A1, A2, B1, C1, F1: IEC 61482-2, class 1: EBT 6,4 cal/cm², HAF: 72,6%.

Standard:

  • EN 1149-5
  • EN ISO 11612 A1,A2,B1,C1,F1
  • IEC 61482-2, APC 1
  • EBT - 6,4 cal/cm²

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart