Screwdriver SoftFinish® TORX® ball end 6-pcs. T10 x 60 mm

Article no.: 32251
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 32251
EAN / GTIN 4010995322519
Manufacturer number 32251
L-Number L60070 2627

Description

Description:

  • Simplifies your work: The ball end facilitates access to screws and allows you to work at an angle of up to 25°.
  • Increases your efficiency: Unique Wiha handle-length concept for optimum balance of torque and control.
  • Protects your health: With the patented SoftFinish® handle design, ensuring work is kind to hands and muscles. Recommended by doctors and therapists at German Campaign for Healthier Backs.
  • Application: For all hard-to-reach TORX® screws.
  • Extra: The TORX® ball end enables fastening and unfastening at an angle of up to 25°.
  • Extra: With elongated TORX® profile behind ball end.
  • Blade: High quality chrome-vanadium-molybdenum steel, through hardened, chrome-plated.

Feature:

  • Tool for electrics: No
  • Self service - packing: No
  • ESD article: No
  • TORX® 1: T10
  • Diameter Hex blade (mm): 3.2
  • Durchmesser Sechskantklinge (Zoll): 1/8″
  • Handle diameter (mm): 23
  • Overall length (mm): 184
  • Visible blade length (mm): 60
  • with battery / rechargeable battery: No

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart