Voltage tester 220-250 volts Slotted transparent, with push-on clip in blister pack 3.0 mm

Article no.: 32201
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 32201
EAN / GTIN 4010995322014
Manufacturer number 32201
L-Number L60070 2665

Description

Description:

  • Application: For determining alternating voltages in low voltage range up to 250 volts with respect to earth potential.
  • Application: Suitable for trade and industry professionals.
  • Handle: Transparent with clip.
  • Blade: Acier chrome-vanadium, through-hardened, nickel-coated.

Feature:

  • VDE certified: Yes
  • Tool for electrics: Yes
  • Self service - packing: Yes
  • ESD article: No
  • Slotted 1 (mm): 3
  • Handle diameter (mm): 15
  • Overall length (mm): 140
  • Visible blade length (mm): 60
  • with battery / rechargeable battery: No

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart