3/8 ″ IMPACT driver L.138mm

Article no.: 32200005
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 32200005
EAN / GTIN 4018754276912
Manufacturer number 32200005
L-Number L60010 7048

Description

Description:

  • With hexagon socket for bit screwdriver inserts No. 4040-4058
  • For M5-M10 screws
  • Torque 120 N·m.

Feature:

  • Hexagon socket [inch]: 3/8 ″
  • Length [mm): 138 mm
  • Weight: 604 g

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart