{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Morse taper | MK1 | |
Body ⌀ D | 34.5 mm | |
Reach B | 70.5 mm | |
largest centre point ⌀ 60° A | 15 mm | |
largest centre point ⌀ 30° A | 9 mm | |
maximum radial run-out | 0.005 mm | |
Centre point length C | 27 mm | |
for workpiece weight | 80 kg | |
Type of product | Centring drill |
Article number |
320670 1
Copy |
|
EAN / GTIN |
4019208017044
Copy |
|
Manufacturer number |
058668
Copy |
|
Manufacturer/responsible person | Röhm GmbH, Heinrich-Röhm-Straße 50, 89567 SONTHEIM/BRZ, Germany, www.roehm.biz |