Revolving lathe centre 60° 5

Article no.: 320645 5
plus VAT at the current rate Prices plus delivery costs
on request
In stock
17 pieces in stock

Product details

Technical Data

Morse taper MK5
Body ⌀ D 58 mm
Reach B 105 mm
largest centre point ⌀ 60° A 30 mm
maximum radial run-out 0.005 mm
Centre point length C 37 mm
maximum speed 4,000 min-1
for workpiece weight 1,600 kg
Type of product Centring drill

Identification numbers & Classifications

Article number 320645 5
EAN / GTIN 4045197773685
Manufacturer number 320645 5

Description

Version:

  • Lightweight version with slim body.
  • Precision roller bearings for high concentricity.
  • Maintenance-free due to lifetime lubrication.
  • Special seal prevents ingress of dirt and coolant.
  • MT shank hardened and ground.

Point angle 60°.

Description:

Lathe centres are mainly used on lathes to support long and slim workpieces, since with these workpieces there would otherwise be a risk of the workpiece bending or moving around as a result of the forces generated.
The lathe centre is secured with a Morse taper. The workpiece is clamped in the chuck and a counterbore is added using a centre drill. After re-clamping, the lathe centre is then inserted.

Application:

Mainly used for machining small and smallest parts on all types of lathes.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart