Insert for the revolving lathe centre 2

Article no.: 320625 2
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
9 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

External ⌀ D 14 mm
Shank ⌀ d 12 mm
Reach L1 20 mm
Point angle 60 degrees
suitable for colour code K12
Width across flats 12 mm
Type of product Centring drill

Identification numbers & Classifications

Article number 320625 2
EAN / GTIN 4045197719096
Manufacturer number 320625 2

Description

Version:

  • High flexibility due to range of geometries on the same carrier tool.
  • Fully hardened and ground.
  • Quick and efficient exchange of worn tools.

Suitable for:

Lathe centre No. 320615, No. 320617, No. 320659 size 2, No. 321265 size 3, No. 321335 size 2.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart