{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shank ⌀ | 50 mm | |
Insert size | 16HP | |
Adapter | PSC | |
Application type | right-hand | |
Arbor standard | ISO 26623-1 | |
Through-coolant | yes | |
Overhang dimension A | 60 mm | |
Axis tip distance f | 35 mm | |
suitable indexable insert | 16E.. | |
Shank type | Hollow shank taper | |
Type of product | Boring bar |
Article number | 320420 50/16HP | |
EAN / GTIN | 2050002063112 | |
Manufacturer number | TOP52GR4,5 |