{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shank ⌀ | 50 mm | |
Insert size | 12 | |
Adapter | PSC | |
Application type | right-hand | |
Arbor standard | ISO 26623-1 | |
Through-coolant | yes | |
Overhang dimension A | 110 mm | |
Usable length LN | 90 mm | |
Minimum pre-drill ⌀ D1 min | 40 mm | |
Axis tip distance f | 22 mm | |
suitable indexable insert | CN.. 1204.. | |
Spare part | P01 | |
Setting angle κ | 95 degrees | |
Type of product | boring bar holder |
Article number | 320390 50/12-110 | |
EAN / GTIN | 2050001714824 | |
Manufacturer number | PS5.PCD.RLB.110 |