Description:
Inserted Drill Bodies ,Connection Diameter Machine Side (DCONMS) 1-1/4″ ,Cutting Diameter (DC) 1.26″ ,Insert Seat Size Code (SSC) 32.0 ,Overall Length (OAL) 8.12″ ,Usable Length (LU) 4.01″
Feature:
- Body Diameter Reduced (BDRED): 1.65″
- Connection Diameter Machine Side (DCONMS): 1-1/4″
- Coolant Supply Property (CSP): Coolant Thru
- Cutting Diameter (DC): 1.26″
- Cutting Diameter Maximum (DCX): 1.296″
- Cutting Diameter Minimum (DCN): 1.26″
- Decimal Equivalent: 1.26″
- Flange Diameter (DF): 1.65″
- Functional Length (LF): 5.531″
- Insert Seat Size Code (SSC): 32.0
- Length Group: 3xD
- Master Insert Identification (MIID): ICP 320
- Overall Length (OAL): 8.12″
- Point Length (PL): 0.229″
- Protruding Length (LPR): 5.76″
- Shank Diameter Tolerance (TCDMM): h6
- Shank Length (LS): 2.36″
- Shank Type: Weldon
- Usable Length (LU): 4.01″