Description:
Inserted Drill Bodies ,Connection Diameter Machine Side (DCONMS) 5/8″ ,Cutting Diameter (DC) 0.453″ ,Insert Seat Size Code (SSC) 11.0 ,Overall Length (OAL) 3.22″ ,Usable Length (LU) 0.76″
Feature:
- Body Diameter Reduced (BDRED): 0.79″
- Connection Code Machine Side (CCMS): Cylindrical
- Connection Diameter Machine Side (DCONMS): 5/8″
- Coolant Supply Property (CSP): Coolant Thru
- Cutting Diameter (DC): 0.453″
- Cutting Diameter Maximum (DCX): 0.469″
- Cutting Diameter Minimum (DCN): 0.453″
- Decimal Equivalent: 0.453″
- Flange Diameter (DF): 0.79″
- Functional Length (LF): 1.248″
- Insert Seat Size Code (SSC): 11.0
- Length Group: 2xD
- Master Insert Identification (MIID): ICP 115
- Overall Length (OAL): 3.22″
- Point Length (PL): 0.082″
- Protruding Length (LPR): 1.33″
- Shank Diameter Tolerance (TCDMM): h6
- Shank Length (LS): 1.89″
- Shank Type: Round
- Usable Length (LU): 0.76″