DCN 280-042-32R-1.5D Drill Body with Exchangeable Heads, Internal Coolant Holes and a Cylindrical Shank, Drilling Depth 1.5xD

Article no.: 3203133
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series SUMOCHAM CHAMDRILL LINE
    Type of product Indexable drill

    Identification numbers & Classifications

    Article number 3203133
    EAN / GTIN 7291075279597
    Manufacturer number 3203133
    L-Number L24040 719

    Description

    Description:

    Inserted Drill Bodies, Connection Diameter Machine Side (DCONMS) 32 mm, Cutting Diameter (DC) 28 mm, Insert Seat Size Code (SSC) 28.0, Overall Length (OAL) 146.2 mm, Usable Length (LU) 46.25 mm

    Feature:

    • Body Diameter Reduced (BDRED) 42 mm
    • Connection Code Machine Side (CCMS) Cylindrical
    • Connection Diameter Machine Side (DCONMS) 32 mm
    • Coolant Supply Property (CSP) Coolant Thru
    • Cutting Diameter (DC) 28 mm
    • Cutting Diameter Maximum (DCX) 28.9 mm
    • Cutting Diameter Minimum (DCN) 28 mm
    • Flange Diameter (DF) 42 mm
    • Functional Length (LF) 81.1 mm
    • Insert Seat Size Code (SSC) 28.0
    • Length Group 2xD
    • Master Insert Identification (MIID) ICP 280
    • Overall Length (OAL) 146.2 mm
    • Point Length (PL) 4.25 mm
    • Protruding Length (LPR) 86.2 mm
    • Shank Diameter Tolerance (TCDMM) h6
    • Shank Length (LS) 60 mm
    • Shank Type Round
    • Usable Length (LU) 46.25 mm

    Suitable products

    Inserts

    From the same series "SUMOCHAM CHAMDRILL LINE" View all

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart