DCNS 210-105-210B-5D Drill Body with Exchangeable Heads, without Flange, One Flat Shank, Drilling Depth 5xD, Suitable for Chamfering Holders

Article no.: 3203073
plus VAT at the current rate Prices plus delivery costs

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series SUMOUNICHAM
    Type of product Indexable drill

    Identification numbers & Classifications

    Article number 3203073
    EAN / GTIN 7291075298093
    Manufacturer number 3203073
    L-Number L24040 656

    Description

    Beskrivning:

    Inserted Drill Bodies, Connection Diameter Machine Side (DCONMS) 21 mm, Cutting Diameter (DC) 21 mm, Insert Seat Size Code (SSC) 21.0, Overall Length (OAL) 192.7 mm, Usable Length (LU) 108.18 mm

    Kännetecken:

    • Connection Diameter Machine Side (DCONMS) 21 mm
    • Coolant Supply Property (CSP) Coolant Thru
    • Cutting Diameter (DC) 21 mm
    • Cutting Diameter Maximum (DCX) 21.9 mm
    • Cutting Diameter Minimum (DCN) 21 mm
    • Functional Length (LF) 128.88 mm
    • Insert Seat Size Code (SSC) 21.0
    • Length Group 5xD
    • Master Insert Identification (MIID) ICP 210
    • Overall Length (OAL) 192.7 mm
    • Point Length (PL) 3.18 mm
    • Protruding Length (LPR) 132.6 mm
    • Shank Diameter Tolerance (TCDMM) h6
    • Shank Length (LS) 60 mm
    • Shank Type Weldon
    • Usable Length (LU) 108.18 mm

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart