DCN 170-051-20R-3D Drill Body with Exchangeable Heads, Internal Coolant Holes and a Cylindrical Shank, Drilling Depth 3xD

Article no.: 3202806
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series SUMOCHAM CHAMDRILL LINE
    Type of product Indexable drill

    Identification numbers & Classifications

    Article number 3202806
    EAN / GTIN 7291075242331
    Manufacturer number 3202806
    L-Number L24040 26

    Description

    Beschreibung:

    Modulare Bohrkörper, Aufnahmedurchmesser, maschinenseitig (DCONMS) 20 mm, Schneidendurchmesser (DC) 17 mm, Schneideinsatz Sitzgrößencode (SSC) 17.0, Gesamtlänge (OAL) 127.9 mm, Nutzlänge (LU) 53.59 mm

    Merkmal:

    • Body Diameter Reduced (BDRED) 25 mm
    • Connection Code Machine Side (CCMS) Cylindrical
    • Aufnahmedurchmesser, maschinenseitig (DCONMS) 20 mm
    • Kühlmitteleigenschaft (CSP) Coolant Thru
    • Schneidendurchmesser (DC) 17 mm
    • Schneidendurchmesser, max. (DCX) 17.9 mm
    • Schneidendurchmesser, min. (DCN) 17 mm
    • Bunddurchmesser (DF) 25 mm
    • Funktionslänge (LF) 74.81 mm
    • Schneideinsatz Sitzgrößencode (SSC) 17.0
    • L/D Bereich 3xD
    • Bezeichnung Schneidplatte (MIID) ICP 170
    • Gesamtlänge (OAL) 127.9 mm
    • Point Length (PL) 2.59 mm
    • Kraglänge (LPR) 77.9 mm
    • Shank Diameter Tolerance (TCDMM) h6
    • Schaftlänge (LS) 50 mm
    • Aufnahmeschaft Round
    • Nutzlänge (LU) 53.59 mm

    Suitable products

    Inserts

    From the same series "SUMOCHAM CHAMDRILL LINE" View all

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart