Description:
Inserted Drill Bodies ,Connection Diameter Machine Side (DCONMS) 1/2″ ,Cutting Diameter (DC) 0.354″ ,Insert Seat Size Code (SSC) 9.0 ,Overall Length (OAL) 5.23″ ,Usable Length (LU) 2.9″
Feature:
- Body Diameter Reduced (BDRED): 0.63″
- Connection Code Machine Side (CCMS): Cylindrical
- Connection Diameter Machine Side (DCONMS): 1/2″
- Coolant Supply Property (CSP): Coolant Thru
- Cutting Diameter (DC): 0.354″
- Cutting Diameter Maximum (DCX): 0.37″
- Cutting Diameter Minimum (DCN): 0.354″
- Decimal Equivalent: 0.354″
- Flange Diameter (DF): 0.63″
- Functional Length (LF): 3.395″
- Insert Seat Size Code (SSC): 9.0
- Length Group: 8xD
- Master Insert Identification (MIID): ICP 090
- Overall Length (OAL): 5.23″
- Point Length (PL): 0.065″
- Protruding Length (LPR): 3.46″
- Shank Diameter Tolerance (TCDMM): h6
- Shank Length (LS): 1.77″
- Shank Type: Round
- Usable Length (LU): 2.9″