DR120-048-16-04-4D-N Indexable Square Insert Drills with Coolant Holes, Drilling Depth 4xD

Article no.: 3202079
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series DR-TWIST
    Type of product Indexable drill

    Identification numbers & Classifications

    Article number 3202079
    EAN / GTIN 7291075204513
    Manufacturer number 3202079
    L-Number L24150 269

    Description

    Beschreibung:

    Bohrkörper mit WSP, Schneidendurchmesser (DC) 12 mm, Gesamtlänge (OAL) 114 mm, Nutzlänge (LU) 48 mm

    Merkmal:

    • Aufnahmedurchmesser, maschinenseitig (DCONMS) 16 mm
    • Kühlmitteleigenschaft (CSP) Coolant Thru
    • Schneidendurchmesser (DC) 12 mm
    • Schneidendurchmesser, max. (DCX) 12.4 mm
    • Bunddurchmesser (DF) 20 mm
    • Funktionslänge (LF) 65.64 mm
    • L/D Bereich 4xD
    • Bezeichnung Schneidplatte (MIID) AOMT 040204-90DT
    • Gesamtlänge (OAL) 114 mm
    • Kraglänge (LPR) 66 mm
    • Shank Diameter Tolerance (TCDMM) h6
    • Schaftlänge (LS) 48 mm
    • Nutzlänge (LU) 48 mm

    Suitable products

    Inserts

    From the same series "DR-TWIST" View all

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart