DR048-096-40-16-2D-N Indexable Square Insert Drills with Coolant Holes, Drilling Depth 2xD

Article no.: 3201780
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series DR-TWIST
Type of product Indexable drill

Identification numbers & Classifications

Article number 3201780
EAN / GTIN 7291075184693
Manufacturer number 3201780
L-Number L24150 244

Description

Description:

Indexable Drill Bodies, Cutting Diameter (DC) 48 mm, Overall Length (OAL) 200 mm, Usable Length (LU) 96 mm

Feature:

  • Connection Diameter Machine Side (DCONMS) 40 mm
  • Coolant Supply Property (CSP) Coolant Thru
  • Cutting Diameter (DC) 48 mm
  • Cutting Diameter Maximum (DCX) 52.5 mm
  • Flange Diameter (DF) 60 mm
  • Functional Length (LF) 130.56 mm
  • Length Group 2xD
  • Master Insert Identification (MIID) SOMT 16
  • Overall Length (OAL) 200 mm
  • Protruding Length (LPR) 132 mm
  • Shank Diameter Tolerance (TCDMM) h6
  • Shank Length (LS) 68 mm
  • Usable Length (LU) 96 mm

Suitable products

Inserts

From the same series "DR-TWIST" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart