DR032-128-32-09-4D-N Indexable Square Insert Drills with Coolant Holes, Drilling Depth 4xD

Article no.: 3201464
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 4-6 working days

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series DR-TWIST
Type of product Indexable drill

Identification & Classification

Article number 3201464
Copy
EAN / GTIN 7291075204216
Copy
Manufacturer number 3201464
Copy
L-Number L24150 193
Copy

Description

Description:

Indexable Drill Bodies, Cutting Diameter (DC) 32 mm, Overall Length (OAL) 218 mm, Usable Length (LU) 128 mm

Feature:

  • Connection Diameter Machine Side (DCONMS) 32 mm
  • Coolant Supply Property (CSP) Coolant Thru
  • Cutting Diameter (DC) 32 mm
  • Cutting Diameter Maximum (DCX) 33 mm
  • Flange Diameter (DF) 42 mm
  • Functional Length (LF) 159.04 mm
  • Length Group 4xD
  • Master Insert Identification (MIID) SOMT 09T306-DT
  • Overall Length (OAL) 218 mm
  • Protruding Length (LPR) 160 mm
  • Shank Diameter Tolerance (TCDMM) h6
  • Shank Length (LS) 58 mm
  • Usable Length (LU) 128 mm

Suitable products

From the same series "DR-TWIST" View all

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart