CHAMRING 200-W31.7-09 Drill Holders for Drilling and Chamfering in One Operation

Article no.: 3201293
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series CHAMRING
Type of product Indexable drill

Identification numbers & Classifications

Article number 3201293
EAN / GTIN 7291075191936
Manufacturer number 3201293
L-Number L24040 531

Description

Description:

Indexable C'Sinks ,Connection Diameter Machine Side (DCONMS) 1-1/4″ ,Cutting Diameter Maximum (DCX) 0.823″ ,Cutting Diameter Minimum (DCN) 0.787″ ,Shank Size (SS) 1-1/4″

Feature:

  • Connection Diameter Machine Side (DCONMS): 1-1/4″
  • Cutting Diameter Maximum (DCX): 0.823″
  • Cutting Diameter Minimum (DCN): 0.787″
  • Master Insert Identification (MIID): XCGT 09...
  • Shank Length (LS): 2.56″
  • Shank Size (SS): 1-1/4″

Suitable products

From the same series "CHAMRING" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart