CHAMRING 160-WN32-09 Drill Holders for Drilling and Chamfering in One Operation

Article no.: 3201149
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series CHAMRING
    Type of product Indexable drill

    Identification numbers & Classifications

    Article number 3201149
    EAN / GTIN 7291075191691
    Manufacturer number 3201149
    L-Number L24040 731

    Description

    Description:

    Indexable C'Sinks, Connection Diameter Machine Side (DCONMS) 32 mm, Cutting Diameter Maximum (DCX) 16.9 mm, Cutting Diameter Minimum (DCN) 16 mm, Shank Size (SS) 32 mm

    Feature:

    • Connection Diameter Machine Side (DCONMS) 32 mm
    • Cutting Diameter Maximum (DCX) 16.9 mm
    • Cutting Diameter Minimum (DCN) 16 mm
    • Master Insert Identification (MIID) XCGT 09...
    • Shank Length (LS) 60 mm
    • Shank Size (SS) 32 mm

    Suitable products

    Inserts

    From the same series "CHAMRING" View all

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart