DCT 107-027-15.87-1/2UNC Drill Body with Exchangeable Heads, Chamfering Inserts, Internal Coolant and One Flat Shank. Used for Pre-Tread Holes.

Article no.: 3200998
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 3200998
EAN / GTIN 7291075167092
Manufacturer number 3200998
L-Number L24040 404

Description

Description:

Inserted Drill Bodies ,Connection Diameter Machine Side (DCONMS) 5/8″ ,Cutting Diameter (DC) 0.421″ ,Insert Seat Size Code (SSC) 10.0 ,Overall Length (OAL) 3.86″ ,Usable Length (LU) 1.48″

Feature:

  • Body Diameter (BD): 0.63″
  • Connection Diameter Machine Side (DCONMS): 5/8″
  • Coolant Supply Property (CSP): Coolant Thru
  • Cutting Diameter (DC): 0.421″
  • Cutting Diameter Maximum (DCX): 0.43″
  • Cutting Diameter Minimum (DCN): 0.413″
  • Decimal Equivalent: 0.421″
  • Insert Seat Size Code (SSC): 10.0
  • Overall Length (OAL): 3.86″
  • Point Length (PL): 0.075″
  • Protruding Length (LPR): 1.97″
  • Shank Length (LS): 1.89″
  • Usable Length (LU): 1.48″

Suitable products

Inserts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart