DCM 180-060-18B-3.5D Drill Body with Exchangeable Heads, Internal Coolant, Flat Shank, No Flange, Drilling Depth 3.5xD, for Chamfering Holder

Article no.: 3200986
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series UNICHAMDRILL
Type of product Indexable drill

Identification numbers & Classifications

Article number 3200986
EAN / GTIN 7291075158854
Manufacturer number 3200986
L-Number L24040 548

Description

Description:

Inserted Drill Bodies, Connection Diameter Machine Side (DCONMS) 18 mm, Insert Seat Size Code (SSC) 18.0, Overall Length (OAL) 126.3 mm, Usable Length (LU) 60 mm

Feature:

  • Connection Diameter Machine Side (DCONMS) 18 mm
  • Coolant Supply Property (CSP) Coolant Thru
  • Cutting Diameter Maximum (DCX) 18.9 mm
  • Cutting Diameter Minimum (DCN) 18 mm
  • Functional Length (LF) 75.02 mm
  • Insert Seat Size Code (SSC) 18.0
  • Length Group 4xD
  • Master Insert Identification (MIID) IDI 180
  • Overall Length (OAL) 126.3 mm
  • Point Length (PL) 3.277 mm
  • Protruding Length (LPR) 78.2 mm
  • Shank Diameter Tolerance (TCDMM) h6
  • Shank Length (LS) 48 mm
  • Usable Length (LU) 60 mm

Suitable products

From the same series "UNICHAMDRILL" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart