DCM 120-096-16A-8D Drill Body with Exchangeable Heads, Internal Coolant Holes and One Flat Shank. Drilling Depth: 8xD

Article no.: 3200949
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series CHAMDRILL
Type of product Indexable drill

Identification numbers & Classifications

Article number 3200949
EAN / GTIN 7291075170306
Manufacturer number 3200949
L-Number L24040 584

Description

Description:

Inserted Drill Bodies, Connection Diameter Machine Side (DCONMS) 16 mm, Insert Seat Size Code (SSC) 12.0, Overall Length (OAL) 160.3 mm, Usable Length (LU) 96 mm

Feature:

  • Body Diameter Reduced (BDRED) 20 mm
  • Connection Diameter Machine Side (DCONMS) 16 mm
  • Coolant Supply Property (CSP) Coolant Thru
  • Cutting Diameter Maximum (DCX) 12.9 mm
  • Cutting Diameter Minimum (DCN) 12 mm
  • Flange Diameter (DF) 20 mm
  • Functional Length (LF) 110.12 mm
  • Insert Seat Size Code (SSC) 12.0
  • Length Group 8xD
  • Master Insert Identification (MIID) IDI 120-SG
  • Overall Length (OAL) 160.3 mm
  • Point Length (PL) 2.18 mm
  • Protruding Length (LPR) 112.3 mm
  • Shank Diameter Tolerance (TCDMM) h6
  • Shank Length (LS) 48 mm
  • Usable Length (LU) 96 mm

Suitable products

Inserts

From the same series "CHAMDRILL" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart