Description:
Inserted Drill Bodies ,Connection Diameter Machine Side (DCONMS) 1″ ,Cutting Diameter (DC) 0.945″ ,Insert Seat Size Code (SSC) 24.0 ,Overall Length (OAL) 8.17″ ,Usable Length (LU) 4.72″
Feature:
- Body Diameter Reduced (BDRED): 1.26″
- Connection Diameter Machine Side (DCONMS): 1″
- Coolant Supply Property (CSP): Coolant Thru
- Cutting Diameter (DC): 0.945″
- Cutting Diameter Maximum (DCX): 0.98″
- Cutting Diameter Minimum (DCN): 0.945″
- Decimal Equivalent: 0.945″
- Flange Diameter (DF): 1.26″
- Functional Length (LF): 5.798″
- Insert Seat Size Code (SSC): 24.0
- Length Group: 5xD
- Master Insert Identification (MIID): IDI 240-SG
- Overall Length (OAL): 8.17″
- Point Length (PL): 0.172″
- Protruding Length (LPR): 5.97″
- Shank Diameter Tolerance (TCDMM): h6
- Shank Length (LS): 2.2″
- Usable Length (LU): 4.72″