DCM 210-105-25.4A-5D Drill Body with Exchangeable Heads, Internal Coolant Holes and One Flat Shank. Drilling Depth: 5xD

Article no.: 3200689
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 6-8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series CHAMDRILL
Type of product Indexable drill

Identification & Classification

Article number 3200689
EAN / GTIN 7291075102154
Manufacturer number 3200689
L-Number L24040 332

Description

Description:

Inserted Drill Bodies ,Connection Diameter Machine Side (DCONMS) 1″ ,Cutting Diameter (DC) 0.827″ ,Insert Seat Size Code (SSC) 21.0 ,Overall Length (OAL) 7.43″ ,Usable Length (LU) 4.13″

Feature:

  • Body Diameter Reduced (BDRED): 1.26″
  • Connection Diameter Machine Side (DCONMS): 1″
  • Coolant Supply Property (CSP): Coolant Thru
  • Cutting Diameter (DC): 0.827″
  • Cutting Diameter Maximum (DCX): 0.862″
  • Cutting Diameter Minimum (DCN): 0.827″
  • Decimal Equivalent: 0.827″
  • Flange Diameter (DF): 1.26″
  • Functional Length (LF): 5.08″
  • Insert Seat Size Code (SSC): 21.0
  • Length Group: 5xD
  • Master Insert Identification (MIID): IDI 210-SG
  • Overall Length (OAL): 7.43″
  • Point Length (PL): 0.15″
  • Protruding Length (LPR): 5.23″
  • Shank Diameter Tolerance (TCDMM): h6
  • Shank Length (LS): 2.2″
  • Usable Length (LU): 4.13″

Suitable products

From the same series "CHAMDRILL" View all

Services & product advisors

Direct purchase
To shopping cart