Description:
Inserted Drill Bodies ,Connection Diameter Machine Side (DCONMS) 5/8″ ,Cutting Diameter (DC) 0.551″ ,Insert Seat Size Code (SSC) 14.0 ,Overall Length (OAL) 4.3″ ,Usable Length (LU) 1.65″
Feature:
- Body Diameter Reduced (BDRED): 0.79″
- Connection Diameter Machine Side (DCONMS): 5/8″
- Coolant Supply Property (CSP): Coolant Thru
- Cutting Diameter (DC): 0.551″
- Cutting Diameter Maximum (DCX): 0.567″
- Cutting Diameter Minimum (DCN): 0.551″
- Decimal Equivalent: 0.551″
- Flange Diameter (DF): 0.79″
- Functional Length (LF): 2.31″
- Insert Seat Size Code (SSC): 14.0
- Length Group: 3xD
- Master Insert Identification (MIID): IDI 140-SG
- Overall Length (OAL): 4.3″
- Point Length (PL): 0.1″
- Protruding Length (LPR): 2.41″
- Shank Diameter Tolerance (TCDMM): h6
- Shank Length (LS): 1.89″
- Usable Length (LU): 1.65″