MARTOR SECUMAX 320 MDP 32000771 , 1 in single unit box

Article no.: 32000771.02
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Film cutter

    Identification numbers & Classifications

    Article number 32000771.02
    EAN / GTIN 4002632800917
    Manufacturer number 32000771.02
    L-Number L60170 792

    Description

    Description:

    COMBI reloaded. The new generation. Metal detectable.
    The SECUMAX COMBI MDP was always in a class of its own as a film cutting expert – until it found its legitimate successor. The new SECUMAX 320 MDP makes an instant impression with its outstanding design. And if you look more closely, you will appreciate its inner values. For example, in comparison to its predecessor, the perfected ergonomics and the completely overhauled blade change. What about the subject of ″metal detectability″? It has always been in the COMBI MDP’s DNA – and so it will remain that way.
    • Basic material:
      Metal detectable plastic
    • Metal-detectable plastic
      The SECUMAX 320 MDP is metal detectable and especially suited to companies and sectors processing sensitive materials. Even the tiniest fragment of the knife can be traced before any contamination of your products takes place.
    • Safety first
      The concealed blade and rounded nose reliably protect you and your products. Furthermore, the knife head has been significantly strengthened making it more robust and longer lasting.
      Another benefit for handling and safety is the newly designed blade change. Simply lift up the blade change button and remove the cover. You can then directly access the 4-cutting edge blade.
    • Perfect ergonomics
      Can you feel the difference? The new handle shape with the finger friendly contours fits like a glove. The preset cutting angle is also kind to the hand and arm helping you to position the knife for cutting.
    • Optimised blade section
      Just two examples: The cutting channel is formed so that your safety knife moves away the freshly cut material even faster. Diagonal cuts are also easier than ever to perform. Your benefits: Less effort required for the task.

    Feature:

    • Handling: Right and left handers
    • Safety technology I: Maximum safety (SECUMAX)
    • Safety technology II: Concealed blade
    • Ergonomics: Particularly ergonomic
    • Cutting depth (summarized): 4 mm
    • Main cutting materials: Wrapping, stretch and shrink foil, Layers of foil or paper, Plastic strapping band, Cardboard: 1-ply, Tape, Bagged goods, Textile, material, Felt, Safety belt, Leather, Coated film, Laminated film
    • Abrasion properties: Abrasion resistant
    • Holder/eyelet: yes
    • Adhesive tape splitter: yes
    • Base material: Metal detectable plastic
    • soft grip: no
    • Metal detectable: yes
    • Mounted blade: 192043.66
    • Blade exit length (max): 4 mm
    • Mounted blade blade shape (knife): Rectangular blade
    • Blade change without tools: yes
    • Blade change lockable: no
    • Possible as promotional item: no
    • GS mark (text): TÜV-certified

    Downloads & documents

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart