Relay Adjusting Pliers plastic coated black atramentized 135 mm

Article no.: 32 21 135
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Adjusting pliers

Identification numbers & Classifications

Article number 32 21 135
EAN / GTIN 4003773043553
Manufacturer number 32 21 135
L-Number L70010 48

Description

Description:

  • for gripping components and wires of the smallest diameters and for bending contact and relay springs
  • polished gripping surfaces
  • edges carefully deburred

Feature:

  • Jaw thickness (joint) (D): 7.0mm
  • Tips width (E): 1.0mm
  • Tips thickness (F): 3.5mm
  • Jaw length (B): 34.0mm
  • Head width (A): 12.5mm
  • black atramentized
  • plastic coated
  • polished

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart