Internal cylindrical grinding, diamond resin-bonded 30 x 10 x 10 mm 10 - 3

Article no.: 319980
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Internal cylindrical grinding wheel

Identification numbers & Classifications

Article number 319980
EAN / GTIN 9003173199800
Manufacturer number 319980
L-Number L50140 1156

Description

Description:

Compared to conventional ceramic grinding tools, diamond tools are characterised by a long lifetime and much shorter grinding times. They also offer a high level of dimensional accuracy. This resin-bonded tool is primarily used for the machining of tungsten carbide and industrial ceramics.

Feature:

  • Form: 1A1 STRAIGHT GRINDING WHEEL
  • Specification : 10 - 3
  • Dimension (D x T x H): 30 x 10 x 10 mm
  • Diameter: 30 mm
  • Thickness: 10 mm
  • Drill hole: 10 mm
  • Grain size: 91
  • Vs /max: 50 m/s
  • Material suitability: Tungsten carbide;Ceramic

Advantage:

  • Long lifetime
  • Increased grinding power
  • Superabrasives

Application:

  • For internal cylindrical grinding of workpieces made of tungsten carbide and industrial ceramics

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart