MM TS-A-L7.00-C.375-T06-C Cylindrical Shanks Mount Interchangeable Milling Heads

Article no.: 3199724
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series MULTI-MASTER

Identification numbers & Classifications

Article number 3199724
EAN / GTIN 7291075277098
Manufacturer number 3199724
L-Number L24070 432

Description

Description:

  • Solid End Mill Shanks
  • Connection Diameter Machine Side (DCONMS): 3/8″
  • Connection Thread Nominal Size Workpiece Side (THSZWS): T06
  • Overall Length (OAL): 7″

Feature:

  • Body Diameter (BD): 3/8″
  • Connection Code Machine Side (CCMS): Cylindrical
  • Connection Diameter Machine Side (DCONMS): 3/8″
  • Connection Thread Nominal Size Workpiece Side (THSZWS): T06
  • Overall Length (OAL): 7″

From the same series "MULTI-MASTER" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart