MM CAB T12T12-38/1.5-C MULTI-MASTER Shank Extensions

Article no.: 3199254
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Serie MULTI-MASTER
Type of product Threaded copy mill arbor

Identification numbers & Classifications

Article number 3199254
EAN / GTIN 7291075267921
Manufacturer number 3199254
L-Number L24070 206

Description

Description:

Solid End Mill Shanks, Connection Thread Nominal Size Workpiece Side (THSZWS) T12, Overall Length (OAL) 38.1 mm

Feature:

  • Body Diameter (BD) 18.45 mm
  • Connection Code Machine Side (CCMS) MultiMaster
  • Connection Thread Nominal Size Machine Side (THSZMS) T12
  • Connection Thread Nominal Size Workpiece Side (THSZWS) T12
  • Drive Size (DRVS) 16 mm
  • Overall Length (OAL) 38.1 mm

Suitable products

From the same series "MULTI-MASTER" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart