MM CAB T10T10-38/1.5-C MULTI-MASTER Shank Extensions

Article no.: 3199244
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 4-6 working days

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series MULTI-MASTER
Type of product Threaded copy mill arbor

Identification & Classification

Article number 3199244
Copy
EAN / GTIN 7291075267914
Copy
Manufacturer number 3199244
Copy
L-Number L24070 209
Copy

Description

Description:

Solid End Mill Shanks, Connection Thread Nominal Size Workpiece Side (THSZWS) T10, Overall Length (OAL) 38.1 mm

Feature:

  • Body Diameter (BD) 15.2 mm
  • Connection Code Machine Side (CCMS) MultiMaster
  • Connection Thread Nominal Size Machine Side (THSZMS) T10
  • Connection Thread Nominal Size Workpiece Side (THSZWS) T10
  • Drive Size (DRVS) 13 mm
  • Overall Length (OAL) 38.1 mm

Suitable products

From the same series "MULTI-MASTER" View all

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart