{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ D1 | 20 mm | |
Adapter | VX3 | |
Overhang dimension A | 58 mm | |
External ⌀ D | 34 mm | |
Type of product | Side lock arbor |
Article number | 319823 20 | |
EAN / GTIN | 2050001743664 | |
Manufacturer number | 27.VX320WNL58 |
This article |
Recommendations |
||||||
---|---|---|---|---|---|---|---|
![]() ![]() Indexable drill toolholder VARIA VX3 20 mm
on request
In stock
8 pieces in stock
£296.70
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
97 pieces in stock
£61.79
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
9 pieces in stock
£136.80
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
11 pieces in stock
£313.02
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
17 pieces in stock
£230.04
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
4 pieces in stock
£318.78
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
9 pieces in stock
£59.48
plus VAT at the current rate
Prices plus delivery costs
|
|
Adapter | VX3 | SK 40 ultra short | HSK-A 100 short | SK 40 short | SK 50 short | BT 30 A = 100 | |
Overhang dimension A | 58 mm | 40 mm | 100 mm | 63 mm | 63 mm | 100 mm | |
External ⌀ D | 34 mm | 50 mm | 32 mm | 53.5 mm | 49.5 mm | 50.6 mm | |
Shape | AD | A | ADB | ADB | AD | ||
Concentricity | ≤ 3 µm | ≤ 3 µm | ≤ 3 µm | ≤ 3 µm | ≤ 3 µm | ||
Clamping ⌀ D1 | 20 mm | 20 mm | 20 mm | 20 mm | 20 mm | 20 mm | 20 mm |
Type of product | Side lock arbor | Side lock arbor | Side lock arbor | Side lock arbor | Side lock arbor | Side lock arbor | Side lock arbor |