T490 ELN D32-3-M16-13 90° Endmills with a FLEXFIT Threaded Adaptation Carrying Tangentially Clamped Inserts

Article no.: 3197903
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series HELITANG T490 LINE
Type of product End / face mill

Identification numbers & Classifications

Article number 3197903
EAN / GTIN 7291075263664
Manufacturer number 3197903
L-Number L23980 739

Description

Description:

Indexable End Mills, Connection Diameter Machine Side (DCONMS) 29 mm, Cutting Diameter (DC/DCX) 32 mm, Cutting Item Count (CICT) 3, Depth of Cut Maximum (APMX) 12.5 mm, Flute Count (NOF) 3, Overall Length (OAL) 70 mm

Feature:

  • Connection Code Machine Side (CCMS) FLEXFIT
  • Connection Diameter Machine Side (DCONMS) 29 mm
  • Connection Thread Nominal Size Machine Side (THSZMS) M16
  • Coolant Supply Property (CSP) Coolant Thru
  • Cutting Diameter (DC) 32 mm
  • Cutting Diameter (DC/DCX) 32 mm
  • Cutting Direction (HAND) Right Hand
  • Cutting Item Count (CICT) 3
  • Depth of Cut Maximum (APMX) 12.5 mm
  • Drive Size (DRVS) 25 mm
  • Flute Count (NOF) 3
  • Functional Length (LF) 45 mm
  • Master Insert Identification (MIID) T490 LNMT 1306PNTR
  • Overall Length (OAL) 70 mm
  • Tool Cutting Edge Angle (KAPR) 90 Degrees

Suitable products

From the same series "HELITANG T490 LINE" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart