VDI adapter for bar holder 40

Article no.: 319714 40
plus VAT at the current rate Prices plus delivery costs
on request
In stock
23 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ⌀ D1 40 mm
Length L 90 mm
Width B 52 mm
Height H 20 mm
Type of product Bar holder adapter

Identification numbers & Classifications

Article number 319714 40
EAN / GTIN 4062406239534
Manufacturer number 319714 40

Description

Suitable for:

Bar holder No. 319711.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart