{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shape | E | |
for ER collets | 16 | |
VDI size | VDI 20 | |
suitable collets | 426 E (ER16) | |
Clamping range d2 | 1 mm - 10 mm | |
d6 | 50 mm | |
d10 | 28 mm | |
l3 | 18 mm | |
l8 | 12 mm | |
l9 | 37 mm | |
Colour code for VDI shanks | VDI 20 | |
Type of product | VDI collet chuck |
Article number | 319600 16 | |
Manufacturer number | 319600 16 |