Reducing adapter, Shank ⌀ d1 / clamping ⌀ d2: 25/12mm

Article no.: 319426 25/12
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
86 pieces in stock

Select article variation and quantity

Shank ⌀ d1 / clamping ⌀ d2 (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ⌀ D1 25 mm
Clamping range ⌀ d2 12 mm
⌀ d4 29 mm
l1 50 mm
l2 4 mm
Version Clamping pin
Type of product Reducing adapter

Identification numbers & Classifications

Article number 319426 25/12
EAN / GTIN 4045197586605
Manufacturer number 319426 25/12

Description

Version:

Suitable for VDI arbors form E2 (No. 319275319405).
Suitable for internal cooling, not slotted. Tool is fixed and clamped with 2 clamping screws.

Application:

For ⌀ reduction for tools with plain shanks.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart