F90LN D125-10-40-L-N11 90° Face Mills Carrying LN 1106 Tangentially Clamped Inserts

Article no.: 3194102
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series TANGMILL
    Type of product End / face mill

    Identification numbers & Classifications

    Article number 3194102
    EAN / GTIN 7291075124620
    Manufacturer number 3194102
    L-Number L23980 209

    Description

    Beskrivning:

    Indexable Face Mills, Connection Diameter Machine Side (DCONMS) 40 mm, Cutting Diameter (DC/DCX) 125 mm, Cutting Item Count (CICT) 10, Hub Diameter (DHUB) 95 mm, Overall Length (OAL) 63 mm

    Kännetecken:

    • Arbor Style B
    • Connection Diameter Machine Side (DCONMS) 40 mm
    • Cutting Diameter (DC) 125 mm
    • Cutting Diameter (DC/DCX) 125 mm
    • Cutting Direction (HAND) Left Hand
    • Cutting Item Count (CICT) 10
    • Depth of Cut Maximum (APMX) 10 mm
    • Hub Diameter (DHUB) 95 mm
    • Master Insert Identification (MIID) LNMT 1106PN-N MM
    • Overall Length (OAL) 63 mm
    • Tool Cutting Edge Angle (KAPR) 90 Degrees

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart