{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shape | B | |
Shank ⌀ D1 | 30 mm | |
h1 | 20 mm | |
h2 | 29 mm | |
b1 | 100 mm | |
b2 | 65 mm | |
h5 | 38 mm | |
h6 | 28 mm | |
l1 | 22 mm | |
l2 | 40 mm | |
Colour code for VDI shanks | VDI 30 | |
Type of product | VDI tool arbor |
Article number | 319071 30 | |
EAN / GTIN | 4045197584311 | |
Manufacturer number | 319071 30 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |