Toolholders axial single, left-hand 32 mm

Article no.: 318942 32
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-3 working days
0 pieces in stock

Select article variation and quantity

for toolholder square (mm) Unit price incl. VAT
  • Arbor standard: ISO 26623-2
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for toolholder square 32 mm
Adapter PSC 80
Arbor standard ISO 26623-2
Through-coolant yes
Overhang dimension A 140 mm
Clamping length L1 98 mm
B 55 mm
External ⌀ D 110 mm
Type of product Pin vice

Identification numbers & Classifications

Article number 318942 32
EAN / GTIN 2050001930040
Manufacturer number PS8.V32.L11.140

Description

Version:

With adjustable cooling nozzle with internal thread.

Application:

For use on lathes and milling centres.
For mounting ISO toolholders with square shanks.

Note:

PSC clamping stud on request.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart