Boring bar holder, PSC 50, Clamping range ⌀ D1: 6mm

Article no.: 318887 6
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
Available in 2-3 weeks
0 pieces in stock

Select article variation and quantity

Clamping range ⌀ D1 (mm) Unit price incl. VAT
  • Arbor standard: ISO 26623-2
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping ⌀ D1 6 mm
Adapter PSC 50
Arbor standard ISO 26623-2
Through-coolant yes
Overhang dimension A 70 mm
External ⌀ D 34 mm
L1 48 mm
Type of product Side lock arbor

Identification numbers & Classifications

Article number 318887 6
EAN / GTIN 2050001714657
Manufacturer number PS5.B06.K01.070

Description

Application:

For use on lathes and milling centres.
For mounting boring bars.

Note:

PSC clamping stud on request.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart