{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for blade height H | 32 mm | |
Adapter | HSK-T 63 | |
Arbor standard | ISO 12164-3 | |
Through-coolant | yes | |
Overhang dimension A | 80 mm | |
L1 | 80 mm | |
External ⌀ D | 100 mm | |
Type of product | Grooving insert holder |
Article number | 318842 32 | |
Manufacturer number | HA6.AM3.K11.080 |