{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for toolholder square | 25 mm | |
Adapter | HSK-T 63 | |
Arbor standard | ISO 12164-3 | |
Through-coolant | yes | |
Overhang dimension A | 112.7 mm | |
Clamping length L1 | 80 mm | |
B | 40 mm | |
External ⌀ D | 94 mm | |
Tip centre offset f | 12.7 mm | |
Type of product | Pin vice |
Article number |
318627 25
Copy |
|
EAN / GTIN |
4045197893277
Copy |
|
Manufacturer number |
318627 25
Copy |
|
Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |