Quick-change parting-off toolholder without tool, Type: A

Article no.: 318600 A
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
6 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type A
Suitable for No. 318000 A
suitable for blade height 26 mm
Type of product Steel toolholder

Identification numbers & Classifications

Article number 318600 A
EAN / GTIN 4045197316301
Manufacturer number ASH 1126

Description

Version:

Rigid toolholder for parting-off tools.
The parting-off tool projection is especially short and non-vibrating, and the side of the tool is flush with the toolholder.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart