Clamping screw, suitable for toolholder: A

Article no.: 318130 A
plus VAT at the current rate Prices plus delivery costs
on request
In stock
280 pieces in stock

Select article variation and quantity

suitable for toolholder Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

suitable for toolholder A
Thread ⌀ M7
Length 21 mm
Square 8 mm
Type of product Clamping screw

Identification numbers & Classifications

Article number 318130 A
EAN / GTIN 4045197315915
Manufacturer number 11T11

Description

Suitable for:

Toolholder No. 318100 to 318800

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart