P290 EPW100-3-5.1-W1.0-12 Long Reach Endmills Carrying 12 and 18 mm Long Edged Inserts

Article no.: 3181278
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Serie MILLSHRED P290 LINE
Type of product End / face mill

Identification numbers & Classifications

Article number 3181278
EAN / GTIN 7291075317350
Manufacturer number 3181278
L-Number L23980 2743

Description

Description:

Indexable End Mills ,Connection Diameter Machine Side (DCONMS) 1″ ,Cutting Diameter (DC/DCX) 1″ ,Cutting Item Count (CICT) 3 ,Depth of Cut Maximum (APMX) 0.472″ ,Flute Count (NOF) 3 ,Overall Length (OAL) 5.1″ ,Shank Type Weldon ,Shank Type Weldon

Feature:

  • Connection Code Machine Side (CCMS): Weldon
  • Connection Diameter Machine Side (DCONMS): 1″
  • Coolant Supply Property (CSP): Coolant Thru
  • Cutting Diameter (DC): 1″
  • Cutting Diameter (DC/DCX): 1″
  • Cutting Direction (HAND): Right Hand
  • Cutting Item Count (CICT): 3
  • Depth of Cut Maximum (APMX): 0.472″
  • Flute Count (NOF): 3
  • Functional Length (LF): 3.959″
  • Head Length (LH): 2.76″
  • Master Insert Identification (MIID): P290 ACKT 1204PDR-FW
  • Overall Length (OAL): 5.1″
  • Ramping Angle Maximum (RMPX): 1.4 Degrees
  • Shank Type: Weldon
  • Tool Cutting Edge Angle (KAPR): 90 Degrees

Suitable products

From the same series "MILLSHRED P290 LINE" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart