MM S-A-H065-C6-T15 MULTI-MASTER Threaded Connection Shanks with a CAMFIX (ISO 26623-1) Exchangeable Adaptation

Article no.: 3181257
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Serie MULTI-MASTER
Type of product Threaded copy mill arbor

Identification numbers & Classifications

Article number 3181257
EAN / GTIN 7291075348101
Manufacturer number 3181257
L-Number L24070 50

Description

Description:

Solid End Mill Shanks, Connection Diameter Machine Side (DCONMS) 63 mm, Connection Thread Nominal Size Workpiece Side (THSZWS) T15, Overall Length (OAL) 38 mm, Shank Size (SS) 63

Feature:

  • Body Diameter (BD) 23.9 mm
  • Body Length Maximum (LBX) 43 mm
  • Connection Diameter Machine Side (DCONMS) 63 mm
  • Connection Thread Nominal Size Workpiece Side (THSZWS) T15
  • Overall Length (OAL) 38 mm
  • Shank Size (SS) 63

From the same series "MULTI-MASTER" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart