H690 F90AXD100-8-31.75-16 90° Face Mills Carrying H690 TNKX 1606 Triangular Inserts with 6 Helical Cutting Edges

Article no.: 3181234
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series HELIDO 690
Type of product End / face mill

Identification numbers & Classifications

Article number 3181234
EAN / GTIN 7291075314403
Manufacturer number 3181234
L-Number L23980 1325

Description

Description:

Indexable Face Mills, Connection Diameter Machine Side (DCONMS) 31.75 mm, Cutting Diameter (DC/DCX) 100 mm, Cutting Item Count (CICT) 8, Hub Diameter (DHUB) 80 mm, Overall Length (OAL) 63 mm

Feature:

  • Arbor Style B
  • Connection Diameter Machine Side (DCONMS) 31.75 mm
  • Coolant Supply Property (CSP) Coolant Thru
  • Cutting Diameter (DC) 100 mm
  • Cutting Diameter (DC/DCX) 100 mm
  • Cutting Direction (HAND) Right Hand
  • Cutting Item Count (CICT) 8
  • Depth of Cut Maximum (APMX) 13.5 mm
  • Hub Diameter (DHUB) 80 mm
  • Master Insert Identification (MIID) H690 TNKX 160610PNTR
  • Overall Length (OAL) 63 mm
  • Tool Cutting Edge Angle (KAPR) 90 Degrees

Suitable products

Inserts

From the same series "HELIDO 690" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart