HSM90S EAL-D125-2-C125-14 Long Reach Endmills Carrying HSM90S APCR 1405 Inserts for Machining Aluminum

Article no.: 3181228
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series HELIALU
    Type of product End / face mill

    Identification numbers & Classifications

    Article number 3181228
    EAN / GTIN 7291075317008
    Manufacturer number 3181228
    L-Number L23980 2275

    Description

    Description:

    Indexable End Mills ,Connection Diameter Machine Side (DCONMS) 1-1/4″ ,Cutting Diameter (DC/DCX) 1-1/4″ ,Cutting Item Count (CICT) 2 ,Depth of Cut Maximum (APMX) 0.531″ ,Flute Count (NOF) 2 ,Overall Length (OAL) 8″ ,Shank Type Round ,Shank Type Round

    Feature:

    • Connection Code Machine Side (CCMS): Cylindrical
    • Connection Diameter Machine Side (DCONMS): 1-1/4″
    • Coolant Supply Property (CSP): Coolant Thru
    • Cutting Diameter (DC): 1-1/4″
    • Cutting Diameter (DC/DCX): 1-1/4″
    • Cutting Direction (HAND): Right Hand
    • Cutting Item Count (CICT): 2
    • Depth of Cut Maximum (APMX): 0.531″
    • Flute Count (NOF): 2
    • Head Length (LH): 3.56″
    • Master Insert Identification (MIID): HSM90S APCR 140508R-P
    • Overall Length (OAL): 8″
    • Ramping Angle Maximum (RMPX): 10 Degrees
    • Shank Type: Round
    • Tool Cutting Edge Angle (KAPR): 90 Degrees

    Suitable products

    Inserts

    From the same series "HELIALU" View all

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart