SDN D5.00-.187-10-LN08 Disk Type Grooving and Slitting Cutters

Article no.: 3181215
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 3181215
EAN / GTIN 7291075264975
Manufacturer number 3181215
L-Number L23980 2251

Description

Description:

Slotters ,Cutting Depth Maximum (CDX) 1.47″ ,Cutting Diameter (DC) 5″ ,Cutting Item Count (CICT) 16 ,Cutting Width Maximum (CWX) 0.207″ ,Cutting Width Minimum (CWN) 0.187″ ,Flute Count (NOF) 16 ,Hub Diameter (DHUB) 1-3/4″ ,Hub Thickness (THUB) 3/8″ ,Overall Length (OAL) 3/8″ ,Peripheral Effective Cutting Edge Count (ZEFP) 8

Feature:

  • Connection Code Machine Side (CCMS): Disk type
  • Cutting Depth Maximum (CDX): 1.47″
  • Cutting Diameter (DC): 5″
  • Cutting Item Count (CICT): 16
  • Cutting Width Maximum (CWX): 0.207″
  • Cutting Width Minimum (CWN): 0.187″
  • Flute Count (NOF): 16
  • Hub Diameter (DHUB): 1-3/4″
  • Hub Thickness (THUB): 3/8″
  • Master Insert Identification (MIID): LNET 083004-TN-N
  • Overall Length (OAL): 3/8″
  • Peripheral Effective Cutting Edge Count (ZEFP): 8

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart